- Jacket
- 3X-Large Size Group
- Orange Color
- 9 oz. 100% Cotton Twill FR Treated Material
| Size Group | 3X-Large |
| Style | Welding |
| Elastic Wrist | No |
| Material | 100% Cotton |
| Color | Orange |
| Weight | 14.99 LB |
| Size Group | 3X-Large |
| Style | Welding |
| Elastic Wrist | No |
| Material | 100% Cotton |
| Color | Orange |
| Weight | 14.99 LB |