Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironcat Apron

7080/42

SUPERSEDED TO PIP_7080/42, MTRL - 117166655
Item #114027085
  • Apron
  • Green Color
  • 9 oz. 100% Cotton Sateen, FR Treated Material
Ironcat Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Apron
  • Green Color
  • 9 oz. 100% Cotton Sateen, FR Treated Material
Length 42 in
Material 100% Cotton
Style Welding
Color Green
Weight 26.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison