| Material | Cotton/Polyester |
| Glove Size | Large |
| Material Weight Type | Standard |
| Cuff Style | Knit Wrist |
| Glove Type | General Purpose |
| Color | Natural |
| Weight | 0.11 LB |
| EAN or UPC | 662909007148 |
| Material | Cotton/Polyester |
| Glove Size | Large |
| Material Weight Type | Standard |
| Cuff Style | Knit Wrist |
| Glove Type | General Purpose |
| Color | Natural |
| Weight | 0.11 LB |
| EAN or UPC | 662909007148 |