| Cuff Style | Knit Wrist |
| Lining | Cotton/Polyester |
| Glove Type | General Purpose |
| Color | Gray |
| Material | Cotton/Polyester |
| Material Weight Type | Standard |
| Glove Size | X-Small |
| Weight | 11.0 LB |
| EAN or UPC | 662909708311 |
| Cuff Style | Knit Wrist |
| Lining | Cotton/Polyester |
| Glove Type | General Purpose |
| Color | Gray |
| Material | Cotton/Polyester |
| Material Weight Type | Standard |
| Glove Size | X-Small |
| Weight | 11.0 LB |
| EAN or UPC | 662909708311 |