| Glove Type | General Purpose |
| Glove Size | X-Large |
| Cuff Style | Rib Knit |
| Material Weight Type | Medium |
| Material | Cotton/Polyester |
| Color | Natural |
| Weight | 34.0 LB |
| EAN or UPC | 662909007063 |
| Glove Type | General Purpose |
| Glove Size | X-Large |
| Cuff Style | Rib Knit |
| Material Weight Type | Medium |
| Material | Cotton/Polyester |
| Color | Natural |
| Weight | 34.0 LB |
| EAN or UPC | 662909007063 |