| Material Weight Type | Standard |
| Material | Cotton/Polyester |
| Glove Type | General Purpose |
| Color | Natural |
| Glove Size | Large |
| Cuff Style | Rib Knit |
| Weight | 0.0 LB |
| Material Weight Type | Standard |
| Material | Cotton/Polyester |
| Glove Type | General Purpose |
| Color | Natural |
| Glove Size | Large |
| Cuff Style | Rib Knit |
| Weight | 0.0 LB |