| Color | Natural/Red |
| Shell Material | Polyester/Cotton |
| Glove Size | Large |
| Cuff Style | Rib Knit |
| Coating | Latex |
| Thickness Size | 7 Gauge |
| Weight | 0.11 LB |
| EAN or UPC | 662909070913 |
| Color | Natural/Red |
| Shell Material | Polyester/Cotton |
| Glove Size | Large |
| Cuff Style | Rib Knit |
| Coating | Latex |
| Thickness Size | 7 Gauge |
| Weight | 0.11 LB |
| EAN or UPC | 662909070913 |