| Cuff Style | Knit Wrist |
| Glove Size | Large |
| Material | Cotton/Polyester |
| Color | Gray |
| Glove Type | General Purpose |
| Lining | Cotton/Polyester |
| Material Weight Type | Standard |
| Weight | 11.0 LB |
| EAN or UPC | 662909070920 |
| Cuff Style | Knit Wrist |
| Glove Size | Large |
| Material | Cotton/Polyester |
| Color | Gray |
| Glove Type | General Purpose |
| Lining | Cotton/Polyester |
| Material Weight Type | Standard |
| Weight | 11.0 LB |
| EAN or UPC | 662909070920 |