| Glove Size | Large |
| Cuff Style | Rib Knit |
| Coating | Polyurethane |
| Material | HPPE |
| Color | Gray |
| Weight | 3.49 LB |
| EAN or UPC | 662909867988 |
| Glove Size | Large |
| Cuff Style | Rib Knit |
| Coating | Polyurethane |
| Material | HPPE |
| Color | Gray |
| Weight | 3.49 LB |
| EAN or UPC | 662909867988 |