| Color | Gray |
| Thickness Size | 10 Gauge |
| Coating | Polyurethane |
| Glove Size | 2X-Small |
| Shell Material | HPPE/High Performance Yarn |
| Weight | 6.2 LB |
| EAN or UPC | 662909557926 |
| Color | Gray |
| Thickness Size | 10 Gauge |
| Coating | Polyurethane |
| Glove Size | 2X-Small |
| Shell Material | HPPE/High Performance Yarn |
| Weight | 6.2 LB |
| EAN or UPC | 662909557926 |