| Color | Gray |
| Shell Material | HPPE/High Performance Yarn |
| Glove Size | X-Small |
| Coating | Polyurethane |
| Thickness Size | 10 Gauge |
| Weight | 17.9 LB |
| EAN or UPC | 662909557919 |
| Color | Gray |
| Shell Material | HPPE/High Performance Yarn |
| Glove Size | X-Small |
| Coating | Polyurethane |
| Thickness Size | 10 Gauge |
| Weight | 17.9 LB |
| EAN or UPC | 662909557919 |