| Glove Size | 3X-Large |
| Coating | Foam Nitrile |
| Material | HPPE |
| Color | Green |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 0.24 LB |
| EAN or UPC | 662909867827 |
| Glove Size | 3X-Large |
| Coating | Foam Nitrile |
| Material | HPPE |
| Color | Green |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 0.24 LB |
| EAN or UPC | 662909867827 |