| Glove Type | General Purpose |
| Material Weight Type | Standard |
| Lining | Cotton/Polyester |
| Material | Cotton/Polyester |
| Glove Size | Large |
| Color | Hi-Vis Orange |
| Cuff Style | Slip-On |
| Weight | 0.0 LB |
| Glove Type | General Purpose |
| Material Weight Type | Standard |
| Lining | Cotton/Polyester |
| Material | Cotton/Polyester |
| Glove Size | Large |
| Color | Hi-Vis Orange |
| Cuff Style | Slip-On |
| Weight | 0.0 LB |