| Cuff Style | Elastic, Knit Wrist |
| Color | Green Blend Shell |
| Glove Size | 11 |
| Material | Kevlar® Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662909713308 |
| Cuff Style | Elastic, Knit Wrist |
| Color | Green Blend Shell |
| Glove Size | 11 |
| Material | Kevlar® Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662909713308 |