| Color | Green Blend Shell, Black Dip |
| Cuff Style | Elastic, Knit Wrist |
| Glove Size | 2X-Large |
| Material | Kevlar® Stainless Steel |
| Coating | Microfoam Nitrile |
| Weight | 0.11 LB |
| EAN or UPC | 662909501028 |
| Color | Green Blend Shell, Black Dip |
| Cuff Style | Elastic, Knit Wrist |
| Glove Size | 2X-Large |
| Material | Kevlar® Stainless Steel |
| Coating | Microfoam Nitrile |
| Weight | 0.11 LB |
| EAN or UPC | 662909501028 |