| Material | Aramid/Polyamide/Steel |
| Coating | Foam Nitrile |
| Glove Size | Large |
| Cuff Style | Elastic, Knit Wrist |
| Color | Black/Yellow |
| Weight | 15.0 LB |
| Material | Aramid/Polyamide/Steel |
| Coating | Foam Nitrile |
| Glove Size | Large |
| Cuff Style | Elastic, Knit Wrist |
| Color | Black/Yellow |
| Weight | 15.0 LB |