| Color | White Shell, Gray Dip |
| Glove Size | Large |
| Material | HPPE/Nylon |
| Coating | Polyurethane |
| Cuff Style | Rib Knit |
| Weight | 0.0 LB |
| Color | White Shell, Gray Dip |
| Glove Size | Large |
| Material | HPPE/Nylon |
| Coating | Polyurethane |
| Cuff Style | Rib Knit |
| Weight | 0.0 LB |