| Glove Size | 2X-Large |
| Coating | Polyurethane |
| Cuff Style | Rib Knit |
| Color | White Shell, Gray Dip |
| Material | HPPE/Nylon |
| Weight | 2.8 LB |
| Glove Size | 2X-Large |
| Coating | Polyurethane |
| Cuff Style | Rib Knit |
| Color | White Shell, Gray Dip |
| Material | HPPE/Nylon |
| Weight | 2.8 LB |