| Cuff Style | Rib Knit |
| Color | White Shell, Gray Dip |
| Glove Size | Medium |
| Coating | Polyurethane |
| Material | HPPE/Nylon |
| Weight | 3.12 LB |
| Cuff Style | Rib Knit |
| Color | White Shell, Gray Dip |
| Glove Size | Medium |
| Coating | Polyurethane |
| Material | HPPE/Nylon |
| Weight | 3.12 LB |