| Cuff Style | Elastic, Knit Wrist |
| Color | Olive Shell/Black Coat |
| Coating | Microfoam Nitrile |
| Glove Size | Medium |
| Material | Kevlar® Stainless Steel |
| Weight | 0.0 LB |
| Cuff Style | Elastic, Knit Wrist |
| Color | Olive Shell/Black Coat |
| Coating | Microfoam Nitrile |
| Glove Size | Medium |
| Material | Kevlar® Stainless Steel |
| Weight | 0.0 LB |