| Glove Size | 2X-Large |
| Coating | Crinkle Latex |
| Color | Black/Gray |
| Shell Material | Nylon |
| Thickness Size | 13 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 15.0 LB |
| Glove Size | 2X-Large |
| Coating | Crinkle Latex |
| Color | Black/Gray |
| Shell Material | Nylon |
| Thickness Size | 13 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 15.0 LB |