| Thickness Size | 13 Gauge |
| Shell Material | Nylon |
| Cuff Style | Rib Knit |
| Color | White/Gray |
| Coating | Nitrile |
| Glove Size | 10 |
| Weight | 0.0 LB |
| Thickness Size | 13 Gauge |
| Shell Material | Nylon |
| Cuff Style | Rib Knit |
| Color | White/Gray |
| Coating | Nitrile |
| Glove Size | 10 |
| Weight | 0.0 LB |