| Thickness Size | 13 Gauge |
| Shell Material | Nylon |
| Glove Size | Small |
| Coating | Nitrile |
| Cuff Style | Elastic, Knit Wrist |
| Color | Gray/Black |
| Weight | 2.04 LB |
| Thickness Size | 13 Gauge |
| Shell Material | Nylon |
| Glove Size | Small |
| Coating | Nitrile |
| Cuff Style | Elastic, Knit Wrist |
| Color | Gray/Black |
| Weight | 2.04 LB |