| Glove Size | Small |
| Glove Type | General Purpose |
| Cuff Style | Slip-On |
| Color | White |
| Material | Nylon |
| Material Weight Type | Standard |
| Weight | 0.0 LB |
| Glove Size | Small |
| Glove Type | General Purpose |
| Cuff Style | Slip-On |
| Color | White |
| Material | Nylon |
| Material Weight Type | Standard |
| Weight | 0.0 LB |