| Cuff Style | Rib Knit |
| Glove Size | X-Large |
| Material | HPPE |
| Coating | Nitrile |
| Color | Gray Shell, Red Palm Dip |
| Weight | 32.4 LB |
| Cuff Style | Rib Knit |
| Glove Size | X-Large |
| Material | HPPE |
| Coating | Nitrile |
| Color | Gray Shell, Red Palm Dip |
| Weight | 32.4 LB |