| Cuff Style | Rib Knit |
| Coating | Polyurethane |
| Thickness Size | 13 Gauge |
| Color | White/White |
| Glove Size | X-Large |
| Shell Material | Nylon |
| Weight | 16.6 LB |
| Cuff Style | Rib Knit |
| Coating | Polyurethane |
| Thickness Size | 13 Gauge |
| Color | White/White |
| Glove Size | X-Large |
| Shell Material | Nylon |
| Weight | 16.6 LB |