| Glove Size | Medium |
| Shell Material | Nylon |
| Color | Gray/Gray |
| Coating | Polyurethane |
| Thickness Size | 13 Gauge |
| Cuff Style | Rib Knit |
| Weight | 9.0 LB |
| Glove Size | Medium |
| Shell Material | Nylon |
| Color | Gray/Gray |
| Coating | Polyurethane |
| Thickness Size | 13 Gauge |
| Cuff Style | Rib Knit |
| Weight | 9.0 LB |