| Coating | Nitrile |
| Thickness Size | 15 Gauge |
| Color | Gray/Black |
| Glove Size | X-Large |
| Shell Material | Nylon |
| Cuff Style | Rib Knit |
| Weight | 12.0 LB |
| Coating | Nitrile |
| Thickness Size | 15 Gauge |
| Color | Gray/Black |
| Glove Size | X-Large |
| Shell Material | Nylon |
| Cuff Style | Rib Knit |
| Weight | 12.0 LB |