| Color | Gray/Black |
| Coating | Nitrile Foam |
| Shell Material | Nylon & Spandex |
| Glove Size | 2X-Large |
| Thickness Size | 15 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 3.2 LB |
| Color | Gray/Black |
| Coating | Nitrile Foam |
| Shell Material | Nylon & Spandex |
| Glove Size | 2X-Large |
| Thickness Size | 15 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 3.2 LB |