| Thickness Size | 15 Gauge |
| Glove Size | Medium |
| Cuff Style | Rib Knit |
| Shell Material | Nylon |
| Color | Black/Gray |
| Coating | Polyurethane |
| Weight | 0.26 LB |
| Thickness Size | 15 Gauge |
| Glove Size | Medium |
| Cuff Style | Rib Knit |
| Shell Material | Nylon |
| Color | Black/Gray |
| Coating | Polyurethane |
| Weight | 0.26 LB |