| Thickness Size | 15 Gauge |
| Glove Size | X-Small |
| Cuff Style | Rib Knit |
| Coating | Polyurethane |
| Color | Black/Gray |
| Shell Material | Nylon |
| Weight | 0.27 LB |
| Thickness Size | 15 Gauge |
| Glove Size | X-Small |
| Cuff Style | Rib Knit |
| Coating | Polyurethane |
| Color | Black/Gray |
| Shell Material | Nylon |
| Weight | 0.27 LB |