| Color | Black/Gray |
| Coating | Polyurethane |
| Cuff Style | Rib Knit |
| Shell Material | Nylon |
| Thickness Size | 15 Gauge |
| Glove Size | Large |
| Weight | 15.0 LB |
| EAN or UPC | 662909073891 |
| Color | Black/Gray |
| Coating | Polyurethane |
| Cuff Style | Rib Knit |
| Shell Material | Nylon |
| Thickness Size | 15 Gauge |
| Glove Size | Large |
| Weight | 15.0 LB |
| EAN or UPC | 662909073891 |