| Thickness Size | 15 Gauge |
| Glove Size | 2X-Large |
| Color | Black/Gray |
| Cuff Style | Elastic, Knit Wrist |
| Shell Material | Nylon |
| Coating | Polyurethane |
| Weight | 0.0 LB |
| EAN or UPC | 662909073884 |
| Thickness Size | 15 Gauge |
| Glove Size | 2X-Large |
| Color | Black/Gray |
| Cuff Style | Elastic, Knit Wrist |
| Shell Material | Nylon |
| Coating | Polyurethane |
| Weight | 0.0 LB |
| EAN or UPC | 662909073884 |