| Shell Material | Nylon |
| Thickness Size | 15 Gauge |
| Cuff Style | Rib Knit |
| Coating | PVC |
| Glove Size | X-Large |
| Color | Gray/Black |
| Weight | 12.0 LB |
| EAN or UPC | 662909207319 |
| Shell Material | Nylon |
| Thickness Size | 15 Gauge |
| Cuff Style | Rib Knit |
| Coating | PVC |
| Glove Size | X-Large |
| Color | Gray/Black |
| Weight | 12.0 LB |
| EAN or UPC | 662909207319 |