| Shell Material | Acrylic, Nylon, PVC |
| Cuff Style | Rib Knit |
| Color | Blue/Black |
| Thickness Size | 15 Gauge |
| Coating | HPT Palm Dip Black |
| Glove Size | X-Large |
| Weight | 20.0 LB |
| EAN or UPC | 662909503510 |
| Shell Material | Acrylic, Nylon, PVC |
| Cuff Style | Rib Knit |
| Color | Blue/Black |
| Thickness Size | 15 Gauge |
| Coating | HPT Palm Dip Black |
| Glove Size | X-Large |
| Weight | 20.0 LB |
| EAN or UPC | 662909503510 |