| Material | Cotton |
| Material Weight Type | Medium |
| Style | Nap Out |
| Glove Type | General Purpose |
| Cuff Style | Gauntlet |
| Glove Size | Large |
| Weight | 0.23 LB |
| EAN or UPC | 662909718006 |
| Material | Cotton |
| Material Weight Type | Medium |
| Style | Nap Out |
| Glove Type | General Purpose |
| Cuff Style | Gauntlet |
| Glove Size | Large |
| Weight | 0.23 LB |
| EAN or UPC | 662909718006 |