| Color | Light Blue/Gray |
| Coating | Polyurethane |
| Material | HPPE |
| Cuff Style | Elastic, Knit Wrist |
| Glove Size | X-Large |
| Weight | 8.12 LB |
| Color | Light Blue/Gray |
| Coating | Polyurethane |
| Material | HPPE |
| Cuff Style | Elastic, Knit Wrist |
| Glove Size | X-Large |
| Weight | 8.12 LB |