| Cuff Style | Rib Knit |
| Glove Size | X-Large |
| Glove Type | General Purpose |
| Material Weight Type | Standard |
| Material | Cotton/Polyester |
| Color | Brown |
| Weight | 0.83 LB |
| EAN or UPC | 662909500342 |
| Cuff Style | Rib Knit |
| Glove Size | X-Large |
| Glove Type | General Purpose |
| Material Weight Type | Standard |
| Material | Cotton/Polyester |
| Color | Brown |
| Weight | 0.83 LB |
| EAN or UPC | 662909500342 |