| Glove Size | Large |
| Color | Natural |
| Material | Cotton |
| Lining | Burlap/Polyester/Cotton |
| Material Weight Type | Heavyweight |
| Glove Type | Hot Mill |
| Weight | 0.0 LB |
| EAN or UPC | 662909622402 |
| Glove Size | Large |
| Color | Natural |
| Material | Cotton |
| Lining | Burlap/Polyester/Cotton |
| Material Weight Type | Heavyweight |
| Glove Type | Hot Mill |
| Weight | 0.0 LB |
| EAN or UPC | 662909622402 |