| Lining | Cotton/Polyester |
| Material Weight Type | Standard |
| Glove Type | Hot Mill |
| Glove Size | Large |
| Color | Natural |
| Material | Cotton |
| Weight | 0.0 LB |
| Lining | Cotton/Polyester |
| Material Weight Type | Standard |
| Glove Type | Hot Mill |
| Glove Size | Large |
| Color | Natural |
| Material | Cotton |
| Weight | 0.0 LB |