| Color | Natural |
| Glove Size | Large |
| Lining | Cotton/Polyester |
| Material | Cotton |
| Glove Type | Hot Mill |
| Material Weight Type | Medium |
| Weight | 0.09 LB |
| EAN or UPC | 662909623508 |
| Color | Natural |
| Glove Size | Large |
| Lining | Cotton/Polyester |
| Material | Cotton |
| Glove Type | Hot Mill |
| Material Weight Type | Medium |
| Weight | 0.09 LB |
| EAN or UPC | 662909623508 |