| Style | Nap In |
| Glove Size | Large |
| Lining | Cotton |
| Glove Type | Hot Mill |
| Material | Cotton |
| Cuff Style | Knit Wrist |
| Material Weight Type | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662909623515 |
| Style | Nap In |
| Glove Size | Large |
| Lining | Cotton |
| Glove Type | Hot Mill |
| Material | Cotton |
| Cuff Style | Knit Wrist |
| Material Weight Type | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662909623515 |