| Material | Cotton |
| Glove Type | General Purpose |
| Glove Size | X-Large |
| Color | White |
| Material Weight Type | Heavyweight |
| Cuff Style | Slip-On |
| Weight | 28.99 LB |
| Material | Cotton |
| Glove Type | General Purpose |
| Glove Size | X-Large |
| Color | White |
| Material Weight Type | Heavyweight |
| Cuff Style | Slip-On |
| Weight | 28.99 LB |