- PVC Coated Gloves
- Size Group: Men's
- Yellow
| Cuff Style | Gauntlet |
| Lining | Interlock |
| Coating | PVC |
| Length | 14 in |
| Glove Size | Men's |
| Resistance | Light Abrasion, Water, Oil, Grease |
| Color | Yellow |
| Weight | 0.0 LB |
| Cuff Style | Gauntlet |
| Lining | Interlock |
| Coating | PVC |
| Length | 14 in |
| Glove Size | Men's |
| Resistance | Light Abrasion, Water, Oil, Grease |
| Color | Yellow |
| Weight | 0.0 LB |