- PosiShield™ Medical Grade Latex Gloves
- Medium
| Thickness Specification | 5 mil |
| Glove Size | Medium |
| Thickness | 5 mil |
| Material | Latex |
| Style | Powdered |
| Color | White |
| Weight | 0.0 LB |
| Thickness Specification | 5 mil |
| Glove Size | Medium |
| Thickness | 5 mil |
| Material | Latex |
| Style | Powdered |
| Color | White |
| Weight | 0.0 LB |