- PosiShield™ Medical Grade Latex Gloves
- Small
| Style | Powdered |
| Thickness Specification | 5 mil |
| Thickness | 5 mil |
| Material | Latex |
| Color | White |
| Glove Size | Small |
| Weight | 0.0 LB |
| Style | Powdered |
| Thickness Specification | 5 mil |
| Thickness | 5 mil |
| Material | Latex |
| Color | White |
| Glove Size | Small |
| Weight | 0.0 LB |