- Unsupported Latex Gloves
- Size Group: 9
- Amber
| Thickness | 17 mil |
| Lining | Unlined |
| Length | 13 in |
| Glove Size | 9 |
| Thickness Specification | 17 mil |
| Material | Latex |
| Color | Amber |
| Weight | 0.0 LB |
| Thickness | 17 mil |
| Lining | Unlined |
| Length | 13 in |
| Glove Size | 9 |
| Thickness Specification | 17 mil |
| Material | Latex |
| Color | Amber |
| Weight | 0.0 LB |