- Premium Leather Palm Gloves
- Size Group: X-Large
- Gray, White
| Cuff Length | 2 3/4 in |
| Style | Gunn-Wing Thumb |
| Glove Size | X-Large |
| Material | Side Split Cowhide, Duck Canvas Elasticized Back |
| Lining | Cotton |
| Color | Gray, White |
| Resistance | Abrasion |
| Cuff Style | Rubberized Safety |
| Weight | 0.0 LB |

