Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
West Chester813-705

813-705

Inspector's Gloves
Item #105272676
  • Inspector's Gloves
  • Size Group: Large
West Chester813-705
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inspector's Gloves
  • Size Group: Large
Material 100% Cotton
Type Regular Weight
Style Unhemmed
Glove Size Large
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison