- PVC Coated String Knit Gloves
- Size Group: Large
- Orange
| Glove Size | Large |
| Cuff Style | Knit-Wrist |
| Glove Type | Knit |
| Style | PVC Crisscross Grip |
| Material | Polyester |
| Color | Orange |
| Weight | 0.0 LB |
| Glove Size | Large |
| Cuff Style | Knit-Wrist |
| Glove Type | Knit |
| Style | PVC Crisscross Grip |
| Material | Polyester |
| Color | Orange |
| Weight | 0.0 LB |